Panduit LWC75-A-L20 Latching Wire Clip | Graybar Store
Panduit - Latching Wire Clip - LWC75-A-L20
+ / - Hover over image to Zoom
Other Views

    Latching Wire Clip

    Manufacturer: Panduit
    Manufacturer #: LWC75-A-L20
    SKU: 97231870
    $116.43
    Checking Pricing
         
    Packaging:50 per Pack
    Color:Black
    Bundle Diameter (Inches):3/4
    Dimensions:1.48 L x 1.24 W x 0.9 H in
    Length:1.48 in.
    Mounting Type:Rubber Adhesive
    Width (Inches):1.24 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # LWC75-A-L20
    • Color Black
    • Dimensions 1.48 L x 1.24 W x 0.9 H in
    • Bundle Diameter (Inches) 3/4
    • Length 1.48 in.
    • Materials Nylon
    Product Overview:
    Latching Wire Clip, Packaging: 50 Per Pack, Nylon, Black