Panduit LWC38-A-C20 Latching Wire Clip | Graybar Store
Panduit - Latching Wire Clip - LWC38-A-C20
+ / - Hover over image to Zoom
Other Views

    Latching Wire Clip

    Manufacturer: Panduit
    Manufacturer #: LWC38-A-C20
    SKU: 97231868
    $64.79
    Checking Pricing
         
    Packaging:100 per Pack
    Color:Black
    Bundle Diameter (Inches):0.38
    Dimensions:1 W x 1 L x 0.56 H in
    Length:1 in.
    Mounting Type:Rubber Adhesive
    Width (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # LWC38-A-C20
    • Color Black
    • Dimensions 1 W x 1 L x 0.56 H in
    • Bundle Diameter (Inches) 0.38
    • Length 1 in.
    • Materials Nylon
    Product Overview:
    Latching Wire Clip, Packaging: 100 Per Pack, Nylon, Black