Panduit LWC25-A-C14 Latching Wire Clip | Graybar Store
Panduit - Latching Wire Clip - LWC25-A-C14
+ / - Hover over image to Zoom
Other Views

    Latching Wire Clip

    Manufacturer: Panduit
    Manufacturer #: LWC25-A-C14
    SKU: 94008179
    $59.18
    Checking Pricing
         
    Packaging:100 per Pack
    Color:Grey
    Bundle Diameter (Inches):1/4
    Dimensions:0.88 L x 1 W x 0.45 H in
    Length:0.88 in.
    Mounting Type:Rubber Adhesive
    Width (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # LWC25-A-C14
    • Color Grey
    • Dimensions 0.88 L x 1 W x 0.45 H in
    • Bundle Diameter (Inches) 1/4
    • Length 0.88 in.
    • Materials Nylon
    Product Overview:
    Latching Wire Clip, Packaging: 100 Per Pack, Nylon, Gray