Wiremold (Legrand) PN05L10V Latching Raceway | Graybar Store
Wiremold (Legrand) - Latching Raceway - PN05L10V
+ / - Hover over image to Zoom
Other Views

    Latching Raceway

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: PN05L10V
    SKU: 25833185
    $2.19
    Checking Pricing
         
    Additional Features:Adhesive Backing; Co-Extruded Hinge
    Height (Inches):5/8
    Brand or Series:Eclipse PN05
    Width (Inches):1-1/8
    Dimensions:1-1/8 W x 5/8 H in
    Mounting Type:Surface Mount
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # PN05L10V
    • Color Ivory
    • Dimensions 1-1/8 W x 5/8 H in
    • Additional Features Adhesive Backing; Co-Extruded Hinge
    • Brand or Series Eclipse PN05
    • Height (Inches) 5/8
    • Mounting Type Surface Mount
    • Width (Inches) 1-1/8
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Wiremold® Eclipse PN05 Latching Raceway, Ivory, Dimensions: 1-1/8 W x 5/8 H in, Non-Metallic, Mounting Type: Surface Mount