Square D (Schneider Electric) XENG3781 Latching Contact Block | Graybar Store
Square D (Schneider Electric) - Latching Contact Block - XENG3781
+ / - Hover over image to Zoom
Other Views

    Latching Contact Block

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XENG3781
    SKU: 94041361
    $49.94
    Checking Pricing
         
    Amperage Rating:3 A
    Voltage Rating:240 V AC
    Contact Operation:2 NO
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XENG3781
    • Amperage Rating 3 A
    • Contact Operation 2 NO
    • Voltage Rating 240 V AC
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Latching Contact Block, Voltage Rating: 240 V AC, Amperage Rating: 3 A, 2 NO