Phoenix Contact 3040630 Latching | Graybar Store
Phoenix Contact - Latching - 3040630
+ / - Hover over image to Zoom
Other Views

    Latching

    Manufacturer: Phoenix Contact
    Manufacturer #: 3040630
    SKU: 25079132
    $0.74
    Checking Pricing
         
    No. of Positions:2
    Additional Features:Snapped into the outside of the plug housing and hooks onto the terminal block housing when the plug is snapped on
    Color:Orange
    Packaging:50
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3040630
    • Color Orange
    • Additional Features Snapped into the outside of the plug housing and hooks onto the terminal block housing when the plug is snapped on
    • No. of Positions 2
    • Packaging 50
    • SAP Material Type ZSTD
    • Country of Origin PL - Poland
    Product Overview:
    Latching, Packaging: 50, Orange