Pentair Hoffman AL31 Latch Kit for Type 4 and 12 Enclosures | Graybar Store
Pentair Hoffman - Latch Kit for Type 4 and 12 Enclosures - AL31
+ / - Hover over image to Zoom
Other Views

    Latch Kit for Type 4 and 12 Enclosures

    Manufacturer: Pentair Hoffman
    Manufacturer #: AL31
    SKU: 88132397
    $35.45
    Checking Pricing
         
    Lock Type:Slotted Insert
    Style:Quarter-Turn
    Use With:Type 4/12 Enclosures
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # AL31
    • Style Quarter-Turn
    • Type Latch Kit
    • Lock Type Slotted Insert
    • Use With Type 4/12 Enclosures
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Latch kit with a slotted insert for type 4 and type 12 enclosures that have external screw clamps.
    Latch Kit for Type 4 and 12 Enclosures:
    • An internal O-Ring and external gasket assure a water-tight and dust-tight seal
    • Installation requires a hole punched or drilled in the door for each latch
    • Latch is die-cast zinc with chrome finish