Pentair Hoffman AL3BR 3-Point Latch Kit , One-Door Type 12 Enclosures, Non-Locking, Clockwise | Graybar Store
Pentair Hoffman - 3-Point Latch Kit , One-Door Type 12 Enclosures, Non-Locking, Clockwise - AL3BR
+ / - Hover over image to Zoom
Other Views

    3-Point Latch Kit , One-Door Type 12 Enclosures, Non-Locking, Clockwise

    Manufacturer: Pentair Hoffman
    Manufacturer #: AL3BR
    SKU: 88132401
    $149.56
    Checking Pricing
         
    Lock Type:Non-Locking
    Style:Clockwise
    Use With:Type 12 Enclosure
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # AL3BR
    • Style Clockwise
    • Type Latch Kit
    • Lock Type Non-Locking
    • Use With Type 12 Enclosure
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hoffman® AL Latch Kit, Clockwise, Non-Locking