General Machine Products 71534 Lashing Wire | Graybar Store
General Machine Products - Lashing Wire - 71534
+ / - Hover over image to Zoom
Other Views

    Lashing Wire

    Manufacturer: General Machine Products
    Manufacturer #: 71534
    SKU: 88118184
    $372.06
    Checking Pricing
         
    Length:1200 ft.
    Diameter (Inches):0.045
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Machine Products
    • Manufacturer # 71534
    • Diameter (Inches) 0.045
    • Length 1200 ft.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Lashing Wire, Stainless Steel Alloy, Length: 1200 (Coil Length) ft, Diameter (Inches): 0.045 in