Maclean Senior Industries SI-9609 Lashing Wire | Graybar Store
Maclean Senior Industries - Lashing Wire - SI-9609
+ / - Hover over image to Zoom
Other Views

    Lashing Wire

    Manufacturer: Maclean Senior Industries
    Manufacturer #: SI-9609
    SKU: 25817711
    $39.52
    Checking Pricing
         
    Length:1200 ft.
    Diameter (Inches):0.045
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Maclean Senior Industries
    • Manufacturer # SI-9609
    • Type Lashing Wire
    • Diameter (Inches) 0.045
    • Length 1200 ft.
    • Material of Construction Non-Corrosive Stainless Steel
    • SAP Material Type ZSTD
    Product Overview:
    Lashing Wire, Non-Corrosive Stainless Steel, Length: 1200 (Coil Length) ft, Diameter (Inches): 0.045 (Wire Dia) in