Panduit PLT12EH-Q0 Lashing Tie | Graybar Store
Panduit - Lashing Tie - PLT12EH-Q0
+ / - Hover over image to Zoom
Other Views

    Lashing Tie

    Manufacturer: Panduit
    Manufacturer #: PLT12EH-Q0
    SKU: 88199554
    $104.00
    Checking Pricing
         
    Color:Black
    Packaging:25 per Pack
    Length:40.10 in.
    Bundle Diameter (Inches):12
    Tensile Strength (Pound):250 lb.
    Duty Rating:Extra-Heavy
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PLT12EH-Q0
    • Color Black
    • Bundle Diameter (Inches) 12
    • Length 40.10 in.
    • Materials Nylon
    Product Overview:
    Pan Ty® PLT12EH Lashing Tie, Packaging: 25 Per Pack, Black, Length: 40.1 in, Nylon, Tensile Strength (Pound): 250 lb