Belden 34-08932 Lashed Cable Support | Graybar Store
Belden - Lashed Cable Support - 34-08932
+ / - Hover over image to Zoom
Other Views

    Lashed Cable Support

    Manufacturer: Belden
    Manufacturer #: 34-08932
    SKU: 88083620
    $0.67
    Checking Pricing
         
    Length:22 in.
    Diameter (Inches):3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 34-08932
    • Diameter (Inches) 3
    • Length 22 in.
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Diamond® Lashed Cable Support, Stainless Steel, Length: 22 in, Diameter (Inches): 3 in