Brady LAT-28-747-25-SH LASERTAB® Laser Printable Labels, 11.000" x 8.500" | Graybar Store
Brady - LASERTAB® Laser Printable Labels, 11.000
+ / - Hover over image to Zoom
Other Views

    LASERTAB® Laser Printable Labels, 11.000" x 8.500"

    Manufacturer: Brady
    Manufacturer #: LAT-28-747-25-SH
    SKU: 95024552
    $158.15
    Checking Pricing
         
    Color:White
    Material:Permanent Polyester
    Length:8.5 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # LAT-28-747-25-SH
    • Color White
    • Application General & Industrial Identification, Panel Identification
    • Length 8.5 in.
    • Material Permanent Polyester
    • For Use With Laser Printers
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Blank, printable polyester labels for Laser Printers. This material is a UL recognized component and CSA accepted material when printed with designated laser printers. See UL file MH17154 and CSA Acceptance Record LS 41833 for specific details.