Fluke FLUKE-830 Laser Shaft Alignment Tool | Graybar Store
     
Fluke - Laser Shaft Alignment Tool - FLUKE-830
+ / - Hover over image to Zoom
Other Views

    Laser Shaft Alignment Tool

    Manufacturer: Fluke
    Manufacturer #: FLUKE-830
    SKU: 25666921
    $9,183.66
    Checking Pricing
         
    Power Source:Lithium Polymer Rechargeable Battery
    Tool Application:Laser Measurement Technology
    Display Type:Backlight; LCD
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # FLUKE-830
    • Display Type Backlight; LCD
    • Power Source Lithium Polymer Rechargeable Battery
    • Tool Application Laser Measurement Technology
    • For Use With Fluke 830 Laser Shaft Alignment Tool
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Laser Shaft Alignment Tool, Backlight; LCD, Laser Measurement Technology, Kit includes sensor, prism, mounting hardware, cleaning cloth, cables, USB drive, tape measure, Bluetooth®, Power Adapter, Carrying Case, Instruction
    Kit includes
    • Fluke 830 Laser Alignment Tool
    • Laser sensor
    • Laser prism
    • Chain-type mounting bracket with 150 mm support posts (2x)
    • 300 mm support post (4x)
    • Micro fiber cleaning cloth
    • Sensor cable
    • PC cable
    • USB drive
    • USB drive cable
    • Tape measure
    • Wireless Bluetooth® module
    • Power adapter
    • Instruction kit and carrying case