Brady LAT-18-361-1 Laser Self-laminating Polyester Wire Markers, 1.33 in H x 1 in W x 0.26 in Dia | Graybar Store
Brady - Laser Self-laminating Polyester Wire Markers, 1.33 in H x 1 in W x 0.26 in Dia - LAT-18-361-1
+ / - Hover over image to Zoom
Other Views

    Laser Self-laminating Polyester Wire Markers, 1.33 in H x 1 in W x 0.26 in Dia

    Manufacturer: Brady
    Manufacturer #: LAT-18-361-1
    SKU: 99447473
    $134.99
    Checking Pricing
         
    Color:Clear/White
    Dimensions:1.33 in. H x 1.0 in. W x 0.26 in. Dia
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # LAT-18-361-1
    • Color Clear/White
    • Dimensions 1.33 in. H x 1.0 in. W x 0.26 in. Dia
    • Material Type Self-laminating Polyester
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Blank, printable polyester labels for Laser Printers. 1.33 in H x 1 in W x 0.26 in Dia