Brady LAT-16-361-1 Laser Self-laminating Polyester Wire Markers, 0.75 in H x 1 in W x 0.13 in Dia | Graybar Store
Brady - Laser Self-laminating Polyester Wire Markers, 0.75 in H x 1 in W x 0.13 in Dia - LAT-16-361-1
+ / - Hover over image to Zoom
Other Views

    Laser Self-laminating Polyester Wire Markers, 0.75 in H x 1 in W x 0.13 in Dia

    Manufacturer: Brady
    Manufacturer #: LAT-16-361-1
    SKU: 97222646
    $98.77
    Checking Pricing
         
    Color:Clear/White
    Dimensions:0.75 in. H x 1 in. W x 0.13 in. Dia
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # LAT-16-361-1
    • Color Clear/White
    • Dimensions 0.75 in. H x 1 in. W x 0.13 in. Dia
    • Material Type Self-laminating Polyester
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Blank, printable polyester labels for Laser Printers. 0.75 in H x 1 in W x 0.13 in Dia