Brady LAT-19-361-1 Laser Printable Labels, White/Translucent, 1.000" W x 3.167' H | Graybar Store
Brady - Laser Printable Labels, White/Translucent, 1.000
+ / - Hover over image to Zoom
Other Views

    Laser Printable Labels, White/Translucent, 1.000" W x 3.167' H

    Manufacturer: Brady
    Manufacturer #: LAT-19-361-1
    SKU: 99447782
    $250.09
    Checking Pricing
         
    Color:White
    Material:Polyester
    Width (mm):25.400 (1.000 inch)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # LAT-19-361-1
    • Color White
    • Application Panel Identification, Wire and Cabling Marking
    • Width (mm) 25.400 (1.000 inch)
    • Material Polyester
    • For Use With Laser Printers
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Blank, printable polyester labels for Laser Printers 1.000" W x 3.167' H.