Brady LAT-44-707-2.5 Laser Printable Label | Graybar Store
Brady - Laser Printable Label - LAT-44-707-2.5
+ / - Hover over image to Zoom
Other Views

    Laser Printable Label

    Manufacturer: Brady
    Manufacturer #: LAT-44-707-2.5
    SKU: 97254211
    $242.23
    Checking Pricing
         
    Color:White
    Length:3/8 in.
    Use With:LASERTAB Laser Printer
    Width (mm):91.44
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # LAT-44-707-2.5
    • Color White
    • Application 6-Port Patch Panels; General and Industrial Identification; Panel Identification; Voice and Data Identification
    • Length 3/8 in.
    • Materials Polyester
    • Width (mm) 91.44
    • Use With LASERTAB Laser Printer
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    LASERTAB® Laser Printable Label, Length: 3/8 in, 6-Port Patch Panels; General and Industrial Identification; Panel Identification; Voice and Data Identification, Width (mm): 91.44 mm, White, Polyester