Brady LAT-176-124 Laser Printable Label | Graybar Store
Brady - Laser Printable Label - LAT-176-124
+ / - Hover over image to Zoom
Other Views

    Laser Printable Label

    Manufacturer: Brady
    Manufacturer #: LAT-176-124
    SKU: 97222648
    $57.34
    Checking Pricing
         
    Dimensions (Inches):1.975 W x 0.375 H
    Color:White
    Width (Inches):1.975
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # LAT-176-124
    • Color White
    • Application Voice/Data Identification
    • Dimensions (Inches) 1.975 W x 0.375 H
    • Materials Paper
    • Width (Inches) 1.975
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Laser Printable Label, Paper, White, Dimension (Inches): 1.975 W x 0.375 H in