Brady LAT-11-747-5 Laser Printable Label | Graybar Store
Brady - Laser Printable Label - LAT-11-747-5
+ / - Hover over image to Zoom
Other Views

    Laser Printable Label

    Manufacturer: Brady
    Manufacturer #: LAT-11-747-5
    SKU: 97221843
    $308.46
    Checking Pricing
         
    Dimensions (Inches):1.875 W x 0.375 H
    Color:White
    Width (Inches):1.875
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # LAT-11-747-5
    • Color White
    • Application Circuit Board; Component Identification
    • Dimensions (Inches) 1.875 W x 0.375 H
    • Materials Polyester
    • Width (Inches) 1.875
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Laser Printable Label, Polyester, White, Dimension (Inches): 1.875 W x 0.375 H in