Greenlee L97 Laser Level, Mini Magnet, 4 Vial | Graybar Store
Greenlee - Laser Level, Mini Magnet, 4 Vial - L97
+ / - Hover over image to Zoom
Other Views

    Laser Level, Mini Magnet, 4 Vial

    Manufacturer: Greenlee
    Manufacturer #: L97
    SKU: 25071230
    $147.60
    Checking Pricing
         
    Height (Inches):1-13/16 in.
    Overall Length (Inches):5-1/16 IN (143.000 MM)
    No. of Vials:4
    Width (Inches):3/4 in.
    Additional Features:0&#176, 90&#176, 45&#176 and 30&#176
    Mounting Type:Magnet Mount
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # L97
    • Type Mini Magnet
    • Additional Features 0°, 90°, 45° and 30°
    • Height (Inches) 1-13/16 in.
    • Mounting Type Magnet Mount
    Product Overview:
    Hand Tool Laser Level, Magnetic, 5 5/8 Inch Length, 3/4 Inch Width, 4 Number of Vials, 1 Number of Levels, 1 Number of Plumbs, 2 Number of Inclined Vials, Greenlee Brand, Weight 0.46 Lb