Panduit Laser/Ink Jet Self-Laminating Labels | Graybar Store
Panduit - Laser/Ink Jet Self-Laminating Labels
+ / - Hover over image to Zoom
Other Views

    Laser/Ink Jet Self-Laminating Labels

    Manufacturer: Panduit
         

    • Manufacturer Panduit
    • Application Laser/Ink Jet Printers
    • Materials Polyester
    Select Filter Options Below ( 9 items found )
    Mfg Part #
    SKU
    Color
    Length
    Use With
    Width (mm)
    Price
    S050X075YAJ
    25062640
    Black on White
    0.75 in
    18 to 14 AWG Wire
    50.8
    $
    164
    .10
    5000 Ea
    /
    Package
    25062640
    Color
    Black on White
    Length
    0.75 in
    Use With
    18 to 14 AWG Wire
    Width (mm)
    50.8
    $
    164
    .10
    5000 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    S100X220YAJ
    25115713
    White
    2.2 in
    LabelCore Sleeves
    50.8
    $
    237
    .72
    1000 Ea
    /
    Package
    25115713
    Color
    White
    Length
    2.2 in
    Use With
    LabelCore Sleeves
    Width (mm)
    50.8
    $
    237
    .72
    1000 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    S100X125YAJ
    25067015
    Black on White
    1-1/4 in.
    12 to 10 AWG Wire
    38.1
    $
    206
    .78
    2500 Ea
    /
    Package
    25067015
    Color
    Black on White
    Length
    1-1/4 in.
    Use With
    12 to 10 AWG Wire
    Width (mm)
    38.1
    $
    206
    .78
    2500 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    S100X075YAJ
    25109682
    Black on White
    0.75 in
    18 to 14 AWG Wire
    76.2
    $
    127
    .20
    2500 Ea
    /
    Package
    25109682
    Color
    Black on White
    Length
    0.75 in
    Use With
    18 to 14 AWG Wire
    Width (mm)
    76.2
    $
    127
    .20
    2500 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    S200X225YAJ
    25093147
    White
    2-1/4 in.
    8 to 4 AWG Wire
    50.8
    $
    231
    .28
    1000 Ea
    /
    Package
    25093147
    Color
    White
    Length
    2-1/4 in.
    Use With
    8 to 4 AWG Wire
    Width (mm)
    50.8
    $
    231
    .28
    1000 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    S100X400YAJ
    25115732
    White
    4 in.
    2 to 1 AWG Wire
    50.8
    $
    202
    .38
    1000 Ea
    /
    Package
    25115732
    Color
    White
    Length
    4 in.
    Use With
    2 to 1 AWG Wire
    Width (mm)
    50.8
    $
    202
    .38
    1000 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    S075X150YAJ
    25115688
    Black on White
    1-1/2 in.
    Cat 5e Cables; Cat 6; Cat 6A Cables
    50.8
    $
    246
    .43
    2500 Ea
    /
    Package
    25115688
    Color
    Black on White
    Length
    1-1/2 in.
    Use With
    Cat 5e Cables; Cat 6; Cat 6A Cables
    Width (mm)
    50.8
    $
    246
    .43
    2500 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    S100X160YAJ
    25115710
    White
    1.6 in
    LabelCore Sleeves
    50.8
    $
    237
    .48
    2500 Ea
    /
    Package
    25115710
    Color
    White
    Length
    1.6 in
    Use With
    LabelCore Sleeves
    Width (mm)
    50.8
    $
    237
    .48
    2500 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    S100X225YAJ
    25026020
    White
    2-1/4 in.
    8 to 4 AWG Wire
    50.8
    $
    849
    .85
    5000 Ea
    /
    Package
    25026020
    Color
    White
    Length
    2-1/4 in.
    Use With
    8 to 4 AWG Wire
    Width (mm)
    50.8
    $
    849
    .85
    5000 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25062640 SKU, 25062640 ANALYTICS...
    Use With
    18 to 14 AWG Wire
    Width (mm)
    50.8
    Price
    $
    164
    .10
    5000 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25115713 SKU, 25115713 ANALYTICS...
    Use With
    LabelCore Sleeves
    Width (mm)
    50.8
    Price
    $
    237
    .72
    1000 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25067015 SKU, 25067015 ANALYTICS...
    Use With
    12 to 10 AWG Wire
    Width (mm)
    38.1
    Price
    $
    206
    .78
    2500 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25109682 SKU, 25109682 ANALYTICS...
    Use With
    18 to 14 AWG Wire
    Width (mm)
    76.2
    Price
    $
    127
    .20
    2500 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25093147 SKU, 25093147 ANALYTICS...
    Use With
    8 to 4 AWG Wire
    Width (mm)
    50.8
    Price
    $
    231
    .28
    1000 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25115732 SKU, 25115732 ANALYTICS...
    Use With
    2 to 1 AWG Wire
    Width (mm)
    50.8
    Price
    $
    202
    .38
    1000 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25115688 SKU, 25115688 ANALYTICS...
    Use With
    Cat 5e Cables; Cat 6; Cat 6A Cables
    Width (mm)
    50.8
    Price
    $
    246
    .43
    2500 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25115710 SKU, 25115710 ANALYTICS...
    Use With
    LabelCore Sleeves
    Width (mm)
    50.8
    Price
    $
    237
    .48
    2500 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25026020 SKU, 25026020 ANALYTICS...
    Use With
    8 to 4 AWG Wire
    Width (mm)
    50.8
    Price
    $
    849
    .85
    5000 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available