Panduit S100X400YAJ Laser/Ink Jet Self-Laminating Label | Graybar Store
Panduit - Laser/Ink Jet Self-Laminating Label - S100X400YAJ
+ / - Hover over image to Zoom
Other Views

    Laser/Ink Jet Self-Laminating Label

    Manufacturer: Panduit
    Manufacturer #: S100X400YAJ
    SKU: 25115732
    $202.38
    Checking Pricing
         
    Color:White
    Length:4 in.
    Use With:2 to 1 AWG Wire
    Width (mm):50.8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # S100X400YAJ
    • Color White
    • Application Laser/Ink Jet Printers
    • Length 4 in.
    • Materials Polyester
    Product Overview:
    Laser/Ink Jet Self-Laminating Label, Length: 4 in, Laser/Ink Jet Printers, Width (mm): 50.8 mm, White, Polyester