Panduit S100X220YAJ Laser/Ink Jet Self-Laminating Label | Graybar Store
Panduit - Laser/Ink Jet Self-Laminating Label - S100X220YAJ
+ / - Hover over image to Zoom
Other Views

    Laser/Ink Jet Self-Laminating Label

    Manufacturer: Panduit
    Manufacturer #: S100X220YAJ
    SKU: 25115713
    $237.72
    Checking Pricing
         
    Color:White
    Length:2.2 in
    Use With:LabelCore Sleeves
    Width (mm):50.8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # S100X220YAJ
    • Color White
    • Application Laser/Ink Jet Printers
    • Length 2.2 in
    • Materials Polyester
    Product Overview:
    Laser/Ink Jet Self-Laminating Label, Length: 2.2 in, Laser/Ink Jet Printers, Width (mm): 50.8 mm, White, Polyester