Panduit S100X075YAJ Laser/Ink Jet Self-Laminating Label | Graybar Store
Panduit - Laser/Ink Jet Self-Laminating Label - S100X075YAJ
+ / - Hover over image to Zoom
Other Views

    Laser/Ink Jet Self-Laminating Label

    Manufacturer: Panduit
    Manufacturer #: S100X075YAJ
    SKU: 25109682
    $127.20
    Checking Pricing
         
    Color:Black on White
    Length:0.75 in
    Use With:18 to 14 AWG Wire
    Width (mm):76.2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # S100X075YAJ
    • Color Black on White
    • Application Laser/Ink Jet Printers
    • Length 0.75 in
    • Materials Polyester
    Product Overview:
    Laser/Ink Jet Self-Laminating Label, Length: 0.75 in, Laser/Ink Jet Printers, Width (mm): 76.2 mm, Black/White, Polyester