Panduit S100X125YAJ Laser/Ink Jet Self-Laminating Label | Graybar Store
Panduit - Laser/Ink Jet Self-Laminating Label - S100X125YAJ
+ / - Hover over image to Zoom
Other Views

    Laser/Ink Jet Self-Laminating Label

    Manufacturer: Panduit
    Manufacturer #: S100X125YAJ
    SKU: 25067015
    $206.78
    Checking Pricing
         
    Color:Black on White
    Length:1-1/4 in.
    Use With:12 to 10 AWG Wire
    Width (mm):38.1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # S100X125YAJ
    • Color Black on White
    • Application Laser/Ink Jet Printers
    • Length 1-1/4 in.
    • Materials Polyester
    Product Overview:
    Laser/Ink Jet Self-Laminating Label, Length: 1-1/4 in, Laser/Ink Jet Printers, Width (mm): 38.1 mm, Black/White, Polyester