Panduit C100X050YJJ Laser/Ink Jet Component Polyester Label | Graybar Store
Panduit - Laser/Ink Jet Component Polyester Label - C100X050YJJ
+ / - Hover over image to Zoom
Other Views

    Laser/Ink Jet Component Polyester Label

    Manufacturer: Panduit
    Manufacturer #: C100X050YJJ
    SKU: 25115494
    $0.05
    Checking Pricing
         
    Color:White
    Length:1/2 in.
    Width (mm):50.8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # C100X050YJJ
    • Color White
    • Application Faceplates; Network Systems Hardware; Patch Panels; Punch-Down Blocks
    • Length 1/2 in.
    Product Overview:
    Laser/Ink Jet Component Label, Length: 1/2 in, Faceplates; Network Systems Hardware; Patch Panels; Punch-Down Blocks, Width (mm): 50.8 mm, White, Polyester