Panduit C261X035Y1J Laser/Ink Jet Component Label | Graybar Store
Panduit - Laser/Ink Jet Component Label - C261X035Y1J
+ / - Hover over image to Zoom
Other Views

    Laser/Ink Jet Component Label

    Manufacturer: Panduit
    Manufacturer #: C261X035Y1J
    SKU: 25027049
    $0.15
    Checking Pricing
         
    Color:White
    Length:0.35 in.
    Width (mm):25.4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # C261X035Y1J
    • Color White
    • Application Faceplates; Network Systems Hardware; Patch Panels; Punch-Down Blocks
    • Length 0.35 in.
    Product Overview:
    Laser/Ink Jet Component Label, Length: 0.35 in, Faceplates; Network Systems Hardware; Patch Panels; Punch-Down Blocks, Width (mm): 25.4 mm, White, Polyester