Panduit C195X040Y1J Laser/Ink Jet Component Label | Graybar Store
Panduit - Laser/Ink Jet Component Label - C195X040Y1J
+ / - Hover over image to Zoom
Other Views

    Laser/Ink Jet Component Label

    Manufacturer: Panduit
    Manufacturer #: C195X040Y1J
    SKU: 25027048
    $0.11
    Checking Pricing
         
    Color:White
    Length:0.4 in.
    Width (mm):96.3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # C195X040Y1J
    • Color White
    • Application Faceplates; Network Systems Hardware; Patch Panels; Punch-Down Blocks
    • Length 0.4 in.
    Product Overview:
    Laser/Ink Jet Component Label, Length: 0.4 in, Faceplates; Network Systems Hardware; Patch Panels; Punch-Down Blocks, Width (mm): 96.3 mm, White, Polyester