Veolia SUPPLY-190 Large, RecyclePak Recycling Box | Graybar Store
Veolia - Large, RecyclePak Recycling Box - SUPPLY-190
+ / - Hover over image to Zoom
Other Views

    Large, RecyclePak Recycling Box

    Manufacturer: Veolia
    Manufacturer #: SUPPLY-190
    SKU: 25258511
    $125.47
    Checking Pricing
         
    Size:8 ft
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Veolia
    • Manufacturer # SUPPLY-190
    • Size 8 ft
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    8 ft. Fluorescent Lamp recyclepak large recycling and disposal box.