Ideal Industries 35-410 Large Mouth Tool Bag, 13 in. | Graybar Store
Ideal Industries - Large Mouth Tool Bag, 13 in. - 35-410
+ / - Hover over image to Zoom
Other Views

    Large Mouth Tool Bag, 13 in.

    Manufacturer: Ideal Industries
    Manufacturer #: 35-410
    SKU: 25058784
    $46.86
    Checking Pricing
         
    Overall Length (Inches):13
    Length (Inches):13.0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 35-410
    • Materials Nylon Polyester
    • Overall Length (Inches) 13
    • Length (Inches) 13.0
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Master Large Mouth Bag, Length (Inches): 13, Overall Length (Inches): 13 in