Brady 65563 Large Gate Valve Lockout | Graybar Store
Brady - Large Gate Valve Lockout - 65563
+ / - Hover over image to Zoom
Other Views

    Large Gate Valve Lockout

    Manufacturer: Brady
    Manufacturer #: 65563
    SKU: 92036136
    $42.86
    Checking Pricing
         
    Packaging:1 Device
    Color:Red
    Dimensions:10.52 in Dia
    Safety Factor:OSHA 1910.147
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # 65563
    • Color Red
    • Dimensions 10.52 in Dia
    • Application Gate Valve Lockout
    • Safety Factor OSHA 1910.147
    • Packaging 1 Device
    • Country of Origin CN - China
    Product Overview:
    Brady large red Injection-molded polypropylene gate valve lockout. Size-10.52 in diameter.