Hubbell Wiring Device - Kellems PT27A Large Capacity Multi-Service Pedestal Through Floor Fitting, 2 in. Core Hole | Graybar Store
Hubbell Wiring Device - Kellems - Large Capacity Multi-Service Pedestal Through Floor Fitting, 2 in. Core Hole - PT27A
+ / - Hover over image to Zoom
Other Views

    Large Capacity Multi-Service Pedestal Through Floor Fitting, 2 in. Core Hole

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: PT27A
    SKU: 92122268
    $217.53
    Checking Pricing
         
    Color:Grey
    Conduit Entry (Inches):1-1/4 and 1-1/2 in. Conduit Stem
    Core Size (Inches):2 in.
    Fire Rating (Hours):1 hr.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # PT27A
    • Color Grey
    • Conduit Entry (Inches) 1-1/4 and 1-1/2 in. Conduit Stem
    • Core Size (Inches) 2 in.
    • Fire Rating (Hours) 1 hr.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Large capacity multi-service pedestal poke-through assembly with (1) 1-1/2 and (1) 1-1/4 in. conduit stems, 2 in. core and 1 hour fire rating.
    • Two piece unit
    • UL Listed and CSA Certified
    • For 2-1/4 to 7 in. floor thickness
    • UL installation spacing: Minimum 2 ft. on center and not more than 1 per 65 sq. ft. of floor area