Hubbell Wiring Device - Kellems PT2FIT Large Capacity, Low Voltage Through Floor Fitting | Graybar Store
Hubbell Wiring Device - Kellems - Large Capacity, Low Voltage Through Floor Fitting - PT2FIT
+ / - Hover over image to Zoom
Other Views

    Large Capacity, Low Voltage Through Floor Fitting

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: PT2FIT
    SKU: 99705601
    $348.24
    Checking Pricing
         
    Color:Silver
    Conduit Entry (Inches):2 in.
    Core Size (Inches):3 in.
    Fire Rating (Hours):2 hr.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # PT2FIT
    • Color Silver
    • Conduit Entry (Inches) 2 in.
    • Core Size (Inches) 3 in.
    • Fire Rating (Hours) 2 hr.
    • Country of Origin US - USA
    Product Overview:
    Furniture feed style poke-through assembly with (1) 2 in. conduit stem, 3 in. core and 2 hour fire rating.
    • Two piece units
    • UL Listed and CSA Certified
    • 1-2 Hour fire rating
    • For 2-1/4 to 7 in. floor thickness
    • UL installation spacing. Minimum 2 ft. on center and not more than 1 per 65 sq. ft. of floor area