Pentair Hoffman EWMF2 Large 4-Inch Fan Kit | Graybar Store
Pentair Hoffman - Large 4-Inch Fan Kit - EWMF2
+ / - Hover over image to Zoom
Other Views

    Large 4-Inch Fan Kit

    Manufacturer: Pentair Hoffman
    Manufacturer #: EWMF2
    SKU: 25231621
    $149.48
    Checking Pricing
         
    Size (Inches):4
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # EWMF2
    • Color Black
    • Type Fan Kit
    • Size (Inches) 4
    • For Use With 25.0 or 30.0 in. AccessPlus II Wall-Mount Cabinet
    Product Overview:
    Black 4 inch large fan kit is 115V AC and 100 CFM.
    Cabinet fan kit fits 18 inch cabinets.