Square D (Schneider Electric) ZBZ33 Large 30 x 50 mm Legend Holder, No Insert | Graybar Store
Square D (Schneider Electric) - Large 30 x 50 mm Legend Holder, No Insert - ZBZ33
+ / - Hover over image to Zoom
Other Views

    Large 30 x 50 mm Legend Holder, No Insert

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZBZ33
    SKU: 99496650
    $2.20
    Checking Pricing
         
    Size:30 x 50 mm
    Legend:No Insert
    Color:No Insert
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZBZ33
    • Color No Insert
    • Size 30 x 50 mm
    • Legend No Insert
    • SAP Material Type ZSTD
    • Country of Origin HU - Hungary
    Product Overview:
    Legend holder 30 x50 mm, without insert for use with 18 x 27 mm legends.