3M 6192AA-263X-0.05D5 Lapping Film, 5 in. Dia., 0.05 Micron | Graybar Store
3M - Lapping Film, 5 in. Dia., 0.05 Micron - 6192AA-263X-0.05D5
+ / - Hover over image to Zoom
Other Views

    Lapping Film, 5 in. Dia., 0.05 Micron

    Manufacturer: 3M
    Manufacturer #: 6192AA-263X-0.05D5
    SKU: 22053837
    $0.74
    Checking Pricing
         
    Use With:Hard Disc Drive Lube Buffer
    Size:5 Dia in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 6192AA-263X-0.05D5
    • Size 5 Dia in
    • For Use With Fiber Optic Connector; Hard Disc Drive Lube Buffer
    • Use With Hard Disc Drive Lube Buffer
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    3M™ 263X Lapping Film, Size: 5 Dia in, Use With: Hard Disc Drive Lube Buffer, 0.05 Micron