ORS Nasco 243-PC903 Industrial Alkaline Battery | Graybar Store
ORS Nasco - Industrial Alkaline Battery - 243-PC903
+ / - Hover over image to Zoom
Other Views

    Industrial Alkaline Battery

    Manufacturer: ORS Nasco
    Manufacturer #: 243-PC903
    SKU: 25799485
    $116.36
    Checking Pricing
         
    Voltage Rating:7.8 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer ORS Nasco
    • Manufacturer # 243-PC903
    • Voltage Rating 7.8 V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Procell® Battery, Voltage Rating: 7.8 V