Berk-Tek LANmark-XTP™ Small Diameter Cat 6a 10G Plenum 4-Pair UTP Cable | Graybar Store
Berk-Tek - LANmark-XTP™ Small Diameter Cat 6a 10G Plenum 4-Pair UTP Cable
+ / - Hover over image to Zoom
Other Views

    LANmark-XTP™ Small Diameter Cat 6a 10G Plenum 4-Pair UTP Cable

    Manufacturer: Berk-Tek
         

    Berk-Tek's LANmark-XTP Augmented Cat 6a small diameter plenum rated cables are designed to handle a wide range of applications that include voice, video and data at 10 gigabit Ethernet speeds. These cables help to simplify the most dynamic networks.

    • Manufacturer Berk-Tek
    • Category Cat 6a
    • Type Indoor
    • Flammability Rating Plenum
    • Gauge 23 AWG
    • Jacket Material PVC
    • Shielded Non-Shielded
    Select Filter Options Below ( 10 items found )
    Mfg Part #
    SKU
    Color
    No. of Pairs
    Jacket Materials
    Package
    Cable Type
    Packaging
    Price
    6AP4P24-BL-R-BER-AP-FH
    25637483
    Blue
    4
    Low-Smoke, Flame-Retardant PVC
    1000 Foot Reel
    $
    1
    .13
    /
    EA
    25637483
    Color
    Blue
    No. of Pairs
    4
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    Package
    1000 Foot Reel
    Cable Type
    Packaging
    $
    1
    .13
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6AP4P24-GN-R-BER-AP-FH
    25694756
    Green
    4
    Low-Smoke, Flame-Retardant PVC
    1000 Foot Reel
    $
    1
    .13
    /
    EA
    25694756
    Color
    Green
    No. of Pairs
    4
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    Package
    1000 Foot Reel
    Cable Type
    Packaging
    $
    1
    .13
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6AP4P24-RD-R-BER-AP-FH
    25702865
    Red
    4
    Low-Smoke, Flame-Retardant PVC
    1000 Foot Reel
    $
    1
    .13
    /
    EA
    25702865
    Color
    Red
    No. of Pairs
    4
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    Package
    1000 Foot Reel
    Cable Type
    Packaging
    $
    1
    .13
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6AP4P24-WH-R-BER-AP-FH
    25637485
    White
    4
    Low-Smoke, Flame-Retardant PVC
    1000 Foot Reel
    $
    1
    .13
    /
    EA
    25637485
    Color
    White
    No. of Pairs
    4
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    Package
    1000 Foot Reel
    Cable Type
    Packaging
    $
    1
    .13
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6AP4P24-LTGY-R-BER-AP-FH
    25637484
    Grey
    4
    UTP
    1000 ft Reel
    $
    1122
    .98
    1000 Ft
    /
    Reel
    25637484
    Color
    Grey
    No. of Pairs
    4
    Jacket Materials
    Package
    Cable Type
    UTP
    Packaging
    1000 ft Reel
    $
    1122
    .98
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6AP4P24-YL-R-BER-AP-FH
    25728154
    Yellow
    4
    UTP
    1000 ft Reel
    $
    1163
    .12
    1000 Ft
    /
    Reel
    25728154
    Color
    Yellow
    No. of Pairs
    4
    Jacket Materials
    Package
    Cable Type
    UTP
    Packaging
    1000 ft Reel
    $
    1163
    .12
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6AP4P24-BL-S-BER-AP
    25654895
    Blue
    4
    UTP
    1000 ft Reel in a Box
    $
    1
    .13
    /
    EA
    25654895
    Color
    Blue
    No. of Pairs
    4
    Jacket Materials
    Package
    Cable Type
    UTP
    Packaging
    1000 ft Reel in a Box
    $
    1
    .13
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6AP4P24-GN-S-BER-AP
    25671845
    Green
    4
    UTP
    1000 ft Reel in a Box
    $
    1008
    .54
    1000 Ft
    /
    Reel
    25671845
    Color
    Green
    No. of Pairs
    4
    Jacket Materials
    Package
    Cable Type
    UTP
    Packaging
    1000 ft Reel in a Box
    $
    1008
    .54
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6AP4P24-OR-R-BER-AP-FH
    25691950
    Orange
    4
    UTP
    100 ft Reel
    $
    1122
    .98
    1000 Ft
    /
    Reel
    25691950
    Color
    Orange
    No. of Pairs
    4
    Jacket Materials
    Package
    Cable Type
    UTP
    Packaging
    100 ft Reel
    $
    1122
    .98
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6AP4P24-GN-R-BER-AP
    25072997
    Green
    4
    UTP
    1000 ft Reel
    $
    1008
    .54
    1000 Ft
    /
    Reel
    25072997
    Color
    Green
    No. of Pairs
    4
    Jacket Materials
    Package
    Cable Type
    UTP
    Packaging
    1000 ft Reel
    $
    1008
    .54
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25637483 SKU, 25637483 ANALYTICS...
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    Package
    1000 Foot Reel
    Cable Type
    Packaging
    Price
    $
    1
    .13
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25694756 SKU, 25694756 ANALYTICS...
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    Package
    1000 Foot Reel
    Cable Type
    Packaging
    Price
    $
    1
    .13
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25702865 SKU, 25702865 ANALYTICS...
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    Package
    1000 Foot Reel
    Cable Type
    Packaging
    Price
    $
    1
    .13
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25637485 SKU, 25637485 ANALYTICS...
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    Package
    1000 Foot Reel
    Cable Type
    Packaging
    Price
    $
    1
    .13
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25637484 SKU, 25637484 ANALYTICS...
    Jacket Materials
    Package
    Cable Type
    UTP
    Packaging
    1000 ft Reel
    Price
    $
    1122
    .98
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25728154 SKU, 25728154 ANALYTICS...
    Jacket Materials
    Package
    Cable Type
    UTP
    Packaging
    1000 ft Reel
    Price
    $
    1163
    .12
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25654895 SKU, 25654895 ANALYTICS...
    Jacket Materials
    Package
    Cable Type
    UTP
    Packaging
    1000 ft Reel in a Box
    Price
    $
    1
    .13
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25671845 SKU, 25671845 ANALYTICS...
    Jacket Materials
    Package
    Cable Type
    UTP
    Packaging
    1000 ft Reel in a Box
    Price
    $
    1008
    .54
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25691950 SKU, 25691950 ANALYTICS...
    Jacket Materials
    Package
    Cable Type
    UTP
    Packaging
    100 ft Reel
    Price
    $
    1122
    .98
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25072997 SKU, 25072997 ANALYTICS...
    Jacket Materials
    Package
    Cable Type
    UTP
    Packaging
    1000 ft Reel
    Price
    $
    1008
    .54
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available