Berk-Tek 6P4P24-BL-P-BER-AP-NS LANmark-6™ Plenum 4-Pair UTP Cable, Blue | Graybar Store
Berk-Tek - LANmark-6™ Plenum 4-Pair UTP Cable, Blue - 6P4P24-BL-P-BER-AP-NS
+ / - Hover over image to Zoom
Other Views

    LANmark-6™ Plenum 4-Pair UTP Cable, Blue

    Manufacturer: Berk-Tek
    Manufacturer #: 6P4P24-BL-P-BER-AP-NS
    SKU: 25101606
    $494.48
    Checking Pricing
         
    Color:Blue
    Jacket Materials:Flame-Retardant PVC
    No. of Pairs:4
    Package:1000 Foot Box
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Berk-Tek
    • Manufacturer # 6P4P24-BL-P-BER-AP-NS
    • Color Blue
    • Category Cat 6
    • Type Indoor
    • Flammability Rating Plenum
    • Gauge 23 AWG
    • Jacket Material PVC
    • Jacket Materials Flame-Retardant PVC
    • No. of Pairs 4
    • Package 1000 Foot Box
    • Shielded Non-Shielded
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Blue LANmark-6™ plenum 4-pair UTP cable. Manufacturer's part number 10136226.
    • Provides Category 6 performance
    • 23 AWG
    • Inexpensive compact design
    • Usable bandwidth up to 250 MHz
    • Capable of transmitting applications such as 1000BASE-T
    • Delivered in compact, strong, easy to identify boxes
    • RoHS compliant