Berk-Tek LANmark-6™ Plenum 4-Pair UTP Cable | Graybar Store
Berk-Tek - LANmark-6™ Plenum 4-Pair UTP Cable
+ / - Hover over image to Zoom
Other Views

    LANmark-6™ Plenum 4-Pair UTP Cable

    Manufacturer: Berk-Tek
         

    Berk-Tek's LANmark-6™ features a reduced diameter compared to other Cat 6 UTP cables. This cable was constructed without the center spline for easy installation and termination. LANmark-6 is capable of transmitting applications such as 1000BASE-T.

    • Inexpensive compact design
    • Meets the industry standard requirements
    • 23 AWG bare copper wire insulated with high density polyethylene
    • Usable bandwidth up to 250 MHz
    • Delivered in a compact, strong, easy to identify boxes
    • RoHS Compliant
    See More >>
    • Manufacturer Berk-Tek
    • Category Cat 6
    • Type Indoor
    • Flammability Rating Plenum
    • Gauge 23 AWG
    • Jacket Material PVC
    • Shielded Non-Shielded
    Select Filter Options Below ( 11 items found )
    Mfg Part #
    SKU
    Color
    Jacket Materials
    No. of Pairs
    Packaging
    Cable Type
    Package
    Price
    6P4P24-BL-P-BER-AP-NS
    25101606
    Blue
    Flame-Retardant PVC
    4
    1000 Foot Box
    $
    494
    .48
    1000 Ft
    /
    Reel
    25101606
    Color
    Blue
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Packaging
    Cable Type
    Package
    1000 Foot Box
    $
    494
    .48
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-WH-P-BER-AP-NS
    25101608
    White
    Flame-Retardant PVC
    4
    1000 Foot Box
    $
    494
    .48
    1000 Ft
    /
    Reel
    25101608
    Color
    White
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Packaging
    Cable Type
    Package
    1000 Foot Box
    $
    494
    .48
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-YL-P-BER-AP-NS
    25110894
    Yellow
    Flame-Retardant PVC
    4
    1000 Foot Box
    $
    494
    .48
    1000 Ft
    /
    Reel
    25110894
    Color
    Yellow
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Packaging
    Cable Type
    Package
    1000 Foot Box
    $
    494
    .48
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-PK-P-BER-AP-NS
    25482024
    Pink
    Flame-Retardant PVC
    4
    1000 Foot Box
    $
    494
    .48
    1000 Ft
    /
    Reel
    25482024
    Color
    Pink
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Packaging
    Cable Type
    Package
    1000 Foot Box
    $
    494
    .48
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-BL-P-1.5K-BER-AP-NS
    25480517
    Blue
    Flame-Retardant PVC
    4
    1500 Foot Box
    $
    741
    .72
    1500 Ft
    /
    Reel
    25480517
    Color
    Blue
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Packaging
    Cable Type
    Package
    1500 Foot Box
    $
    741
    .72
    1500 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-OR-P-BER-AP-NS
    25270589
    Orange
    Flame-Retardant PVC
    4
    1000 Foot Box
    $
    494
    .48
    1000 Ft
    /
    Reel
    25270589
    Color
    Orange
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Packaging
    Cable Type
    Package
    1000 Foot Box
    $
    494
    .48
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-GY-P-BER-AP-NS
    25101604
    Grey
    Flame-Retardant PVC
    4
    1000 Foot Box
    $
    494
    .48
    1000 Ft
    /
    Reel
    25101604
    Color
    Grey
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Packaging
    Cable Type
    Package
    1000 Foot Box
    $
    494
    .48
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-GN-P-BER-AP-NS
    25111647
    Green
    Flame-Retardant PVC
    4
    1000 Foot Box
    $
    494
    .48
    1000 Ft
    /
    Reel
    25111647
    Color
    Green
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Packaging
    Cable Type
    Package
    1000 Foot Box
    $
    494
    .48
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-PU-P-BER-AP-NS
    25420276
    Purple
    Flame-Retardant PVC
    4
    1000 Foot Box
    $
    494
    .48
    1000 Ft
    /
    Reel
    25420276
    Color
    Purple
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Packaging
    Cable Type
    Package
    1000 Foot Box
    $
    494
    .48
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-WH-P-1.5K-BER-AP-NS
    25480519
    White
    Flame-Retardant PVC
    4
    1500 Foot Reel
    $
    741
    .72
    1500 Ft
    /
    Reel
    25480519
    Color
    White
    Jacket Materials
    Flame-Retardant PVC
    No. of Pairs
    4
    Packaging
    Cable Type
    Package
    1500 Foot Reel
    $
    741
    .72
    1500 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-BK-P-BER-AP-NS
    25266905
    Black
    4
    1000 ft Reel in a Box
    UTP
    $
    494
    .48
    1000 Ft
    /
    Reel
    25266905
    Color
    Black
    Jacket Materials
    No. of Pairs
    4
    Packaging
    1000 ft Reel in a Box
    Cable Type
    UTP
    Package
    $
    494
    .48
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25101606 SKU, 25101606 ANALYTICS...
    No. of Pairs
    4
    Packaging
    Cable Type
    Package
    1000 Foot Box
    Price
    $
    494
    .48
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25101608 SKU, 25101608 ANALYTICS...
    No. of Pairs
    4
    Packaging
    Cable Type
    Package
    1000 Foot Box
    Price
    $
    494
    .48
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25110894 SKU, 25110894 ANALYTICS...
    No. of Pairs
    4
    Packaging
    Cable Type
    Package
    1000 Foot Box
    Price
    $
    494
    .48
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25482024 SKU, 25482024 ANALYTICS...
    No. of Pairs
    4
    Packaging
    Cable Type
    Package
    1000 Foot Box
    Price
    $
    494
    .48
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25480517 SKU, 25480517 ANALYTICS...
    No. of Pairs
    4
    Packaging
    Cable Type
    Package
    1500 Foot Box
    Price
    $
    741
    .72
    1500 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25270589 SKU, 25270589 ANALYTICS...
    No. of Pairs
    4
    Packaging
    Cable Type
    Package
    1000 Foot Box
    Price
    $
    494
    .48
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25101604 SKU, 25101604 ANALYTICS...
    No. of Pairs
    4
    Packaging
    Cable Type
    Package
    1000 Foot Box
    Price
    $
    494
    .48
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25111647 SKU, 25111647 ANALYTICS...
    No. of Pairs
    4
    Packaging
    Cable Type
    Package
    1000 Foot Box
    Price
    $
    494
    .48
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25420276 SKU, 25420276 ANALYTICS...
    No. of Pairs
    4
    Packaging
    Cable Type
    Package
    1000 Foot Box
    Price
    $
    494
    .48
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25480519 SKU, 25480519 ANALYTICS...
    No. of Pairs
    4
    Packaging
    Cable Type
    Package
    1500 Foot Reel
    Price
    $
    741
    .72
    1500 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25266905 SKU, 25266905 ANALYTICS...
    No. of Pairs
    4
    Packaging
    1000 ft Reel in a Box
    Cable Type
    UTP
    Package
    Price
    $
    494
    .48
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available