Berk-Tek LANmark-6™ Plenum 4-Pair F/UTP Cable | Graybar Store
Berk-Tek - LANmark-6™ Plenum 4-Pair F/UTP Cable
+ / - Hover over image to Zoom
Other Views

    LANmark-6™ Plenum 4-Pair F/UTP Cable

    Manufacturer: Berk-Tek
         

    Berk-Tek's LANmark-6™ FTP is designed for applications that require the most advanced cable performance and the additional signal isolation advantages of a shielded cable.

    • Shielded with an overall polyester/aluminum foil
    • 23 AWG bare copper wire insulated polyethylene
    • 26 AWG stranded tinned copper drain wire
    • Characterized to 550 MHz, 300 MHz greater than the standard
    • Provides additional bandwidth required for future applications
    See More >>
    • Manufacturer Berk-Tek
    • Category Cat 6
    • Type Indoor
    • Flammability Rating Plenum
    • Gauge 23 AWG
    • Jacket Material PVC
    • Shielded Shielded
    Select Filter Options Below ( 7 items found )
    Mfg Part #
    SKU
    Color
    No. of Pairs
    Jacket Materials
    Package
    Packaging
    Cable Type
    Price
    6P4P24-S-YL-R-BER-AP-CE
    25034469
    Yellow
    4
    Low-Smoke, Flame-Retardant PVC
    1000 Foot Reel
    $
    1183
    .26
    1000 Ft
    /
    Reel
    25034469
    Color
    Yellow
    No. of Pairs
    4
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    Package
    1000 Foot Reel
    Packaging
    Cable Type
    $
    1183
    .26
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-S-GY-R-BER-AP-CE
    22075798
    Grey
    4
    Low-Smoke, Flame-Retardant PVC
    1000 Foot Reel
    $
    1
    .19
    /
    EA
    22075798
    Color
    Grey
    No. of Pairs
    4
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    Package
    1000 Foot Reel
    Packaging
    Cable Type
    $
    1
    .19
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-S-BK-R-BER-AP-CE
    22075800
    Black
    4
    Low-Smoke, Flame-Retardant PVC
    1000 Foot Reel
    $
    1
    .19
    /
    EA
    22075800
    Color
    Black
    No. of Pairs
    4
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    Package
    1000 Foot Reel
    Packaging
    Cable Type
    $
    1
    .19
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-S-RD-R-BER-AP-CE
    22075799
    Red
    4
    Low-Smoke, Flame-Retardant PVC
    1000 Foot Reel
    $
    1
    .19
    /
    EA
    22075799
    Color
    Red
    No. of Pairs
    4
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    Package
    1000 Foot Reel
    Packaging
    Cable Type
    $
    1
    .19
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-S-WH-R-BER-AP-CE
    25034459
    White
    4
    Low-Smoke, Flame-Retardant PVC
    1000 Foot Reel
    $
    1183
    .26
    1000 Ft
    /
    Reel
    25034459
    Color
    White
    No. of Pairs
    4
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    Package
    1000 Foot Reel
    Packaging
    Cable Type
    $
    1183
    .26
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-S-BL-R-BER-AP-CE
    25034421
    Blue
    4
    Low-Smoke, Flame-Retardant PVC
    1000 Foot Reel
    $
    1183
    .26
    1000 Ft
    /
    Reel
    25034421
    Color
    Blue
    No. of Pairs
    4
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    Package
    1000 Foot Reel
    Packaging
    Cable Type
    $
    1183
    .26
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6P4P24-S-GN-R-BER-AP-CE
    25034460
    Green
    4
    1000 ft Reel
    FTP
    $
    1183
    .26
    1000 Ft
    /
    Reel
    25034460
    Color
    Green
    No. of Pairs
    4
    Jacket Materials
    Package
    Packaging
    1000 ft Reel
    Cable Type
    FTP
    $
    1183
    .26
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25034469 SKU, 25034469 ANALYTICS...
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    Package
    1000 Foot Reel
    Packaging
    Cable Type
    Price
    $
    1183
    .26
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22075798 SKU, 22075798 ANALYTICS...
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    Package
    1000 Foot Reel
    Packaging
    Cable Type
    Price
    $
    1
    .19
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22075800 SKU, 22075800 ANALYTICS...
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    Package
    1000 Foot Reel
    Packaging
    Cable Type
    Price
    $
    1
    .19
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22075799 SKU, 22075799 ANALYTICS...
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    Package
    1000 Foot Reel
    Packaging
    Cable Type
    Price
    $
    1
    .19
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25034459 SKU, 25034459 ANALYTICS...
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    Package
    1000 Foot Reel
    Packaging
    Cable Type
    Price
    $
    1183
    .26
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25034421 SKU, 25034421 ANALYTICS...
    Jacket Materials
    Low-Smoke, Flame-Retardant PVC
    Package
    1000 Foot Reel
    Packaging
    Cable Type
    Price
    $
    1183
    .26
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25034460 SKU, 25034460 ANALYTICS...
    Jacket Materials
    Package
    Packaging
    1000 ft Reel
    Cable Type
    FTP
    Price
    $
    1183
    .26
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available