Berk-Tek 6O-4P24-BK-R-BER-NR LANmark-6™ OSP UTP Cat 6 Outside Plant 4-Pair Cable, Black | Graybar Store
Berk-Tek - LANmark-6™ OSP UTP Cat 6 Outside Plant 4-Pair Cable, Black - 6O-4P24-BK-R-BER-NR
+ / - Hover over image to Zoom
Other Views

    LANmark-6™ OSP UTP Cat 6 Outside Plant 4-Pair Cable, Black

    Manufacturer: Berk-Tek
    Manufacturer #: 6O-4P24-BK-R-BER-NR
    SKU: 25171421
    $420.20
    Checking Pricing
         
    Color:Black
    Jacket Materials:UV-Resistant Polyethylene
    No. of Pairs:4
    Package:1000 Foot Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Berk-Tek
    • Manufacturer # 6O-4P24-BK-R-BER-NR
    • Color Black
    • Category Cat 6
    • Type Outside Plant
    • Gauge 23 AWG
    • Jacket Materials UV-Resistant Polyethylene
    • No. of Pairs 4
    • Package 1000 Foot Reel
    • Shielded Non-Shielded
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    LANmark-6™ OSP UTP category 6, 4-pair outside plant cable, 1000 foot reel. Manufacturer's part number 10139885.
    • Fully water-blocked
    • Meets the industry standard for outdoor rated cable
    • Simplified structured cabling solution preserving long-term network investment
    • 23 AWG solid bare copper