Berk-Tek 6NP4P24-GY-P-BER-PV-NS LANmark-6™ Non-Plenum 4-Pair UTP Cable, Grey | Graybar Store
Berk-Tek - LANmark-6™ Non-Plenum 4-Pair UTP Cable, Grey - 6NP4P24-GY-P-BER-PV-NS
+ / - Hover over image to Zoom
Other Views

    LANmark-6™ Non-Plenum 4-Pair UTP Cable, Grey

    Manufacturer: Berk-Tek
    Manufacturer #: 6NP4P24-GY-P-BER-PV-NS
    SKU: 25101610
    $237.46
    Checking Pricing
         
    Color:Grey
    Jacket Materials:Flame-Retardant PVC
    No. of Pairs:4
    Package:1000 Foot Box
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Berk-Tek
    • Manufacturer # 6NP4P24-GY-P-BER-PV-NS
    • Color Grey
    • Category Cat 6
    • Type Indoor
    • Flammability Rating Riser
    • Gauge 23 AWG
    • Jacket Material PVC
    • Jacket Materials Flame-Retardant PVC
    • No. of Pairs 4
    • Package 1000 Foot Box
    • Shielded Non-Shielded
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Grey LANmark-6™ non-plenum 4-pair UTP cable. Manufacturer's part number 11091257.
    • Inexpensive compact design
    • Meets the industry standard requirements
    • 23 AWG bare copper wire insulated with high density polyethylene
    • Usable bandwidth up to 250 MHz
    • Delivered in a compact, strong, easy to identify boxes
    • RoHS Compliant