Berk-Tek LANmark-6™ Non-Plenum 4-Pair UTP Cable | Graybar Store
Berk-Tek - LANmark-6™ Non-Plenum 4-Pair UTP Cable
+ / - Hover over image to Zoom
Other Views

    LANmark-6™ Non-Plenum 4-Pair UTP Cable

    Manufacturer: Berk-Tek
         

    Berk-Tek's LANmark-6™ features a reduced diameter compared to other Cat 6 UTP cables. This cable was constructed without the center spline for easy installation and termination. LANmark-6 is capable of transmitting applications such as 1000BASE-T.

    • Inexpensive compact design
    • Meets the industry standard requirements
    • 23 AWG bare copper wire insulated with high density polyethylene
    • Usable bandwidth up to 250 MHz
    • Delivered in a compact, strong, easy to identify boxes
    • RoHS Compliant
    See More >>
    • Manufacturer Berk-Tek
    • Category Cat 6
    • Type Indoor
    • Flammability Rating Riser
    • Gauge 23 AWG
    • Jacket Material PVC
    • Shielded Non-Shielded
    Select Filter Options Below ( 9 items found )
    Mfg Part #
    SKU
    Color
    Jacket Materials
    Packaging
    No. of Pairs
    Cable Type
    Package
    Price
    6NP4P24-BL-P-BER-PV-NS
    25101612
    Blue
    Flame-Retardant PVC
    4
    1000 Foot Box
    $
    237
    .46
    1000 Ft
    /
    Reel
    25101612
    Color
    Blue
    Jacket Materials
    Flame-Retardant PVC
    Packaging
    No. of Pairs
    4
    Cable Type
    Package
    1000 Foot Box
    $
    237
    .46
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-WH-P-BER-PV-NS
    25101614
    White
    Flame-Retardant PVC
    4
    1000 Foot Box
    $
    237
    .46
    1000 Ft
    /
    Reel
    25101614
    Color
    White
    Jacket Materials
    Flame-Retardant PVC
    Packaging
    No. of Pairs
    4
    Cable Type
    Package
    1000 Foot Box
    $
    237
    .46
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-GN-P-BER-PV-NS
    25111650
    Green
    Flame-Retardant PVC
    4
    1000 Foot Box
    $
    237
    .46
    1000 Ft
    /
    Reel
    25111650
    Color
    Green
    Jacket Materials
    Flame-Retardant PVC
    Packaging
    No. of Pairs
    4
    Cable Type
    Package
    1000 Foot Box
    $
    237
    .46
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-BL-P-1.5K-BER-PV-NS
    25480514
    Blue
    Flame-Retardant PVC
    4
    1500 Foot Box
    $
    356
    .19
    1500 Ft
    /
    Reel
    25480514
    Color
    Blue
    Jacket Materials
    Flame-Retardant PVC
    Packaging
    No. of Pairs
    4
    Cable Type
    Package
    1500 Foot Box
    $
    356
    .19
    1500 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-WH-R-BER-PV-NS
    25101613
    White
    Flame-Retardant PVC
    4
    1000 Foot Reel
    $
    237
    .46
    1000 Ft
    /
    Reel
    25101613
    Color
    White
    Jacket Materials
    Flame-Retardant PVC
    Packaging
    No. of Pairs
    4
    Cable Type
    Package
    1000 Foot Reel
    $
    237
    .46
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-GY-P-BER-PV-NS
    25101610
    Grey
    Flame-Retardant PVC
    4
    1000 Foot Box
    $
    237
    .46
    1000 Ft
    /
    Reel
    25101610
    Color
    Grey
    Jacket Materials
    Flame-Retardant PVC
    Packaging
    No. of Pairs
    4
    Cable Type
    Package
    1000 Foot Box
    $
    237
    .46
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-OR-P-BER-PV-NS
    25247444
    Orange
    Flame-Retardant PVC
    4
    1000 Foot Box
    $
    0
    .24
    /
    EA
    25247444
    Color
    Orange
    Jacket Materials
    Flame-Retardant PVC
    Packaging
    No. of Pairs
    4
    Cable Type
    Package
    1000 Foot Box
    $
    0
    .24
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-YL-P-BER-PV-NS
    25111655
    Yellow
    Flame-Retardant PVC
    4
    1000 Foot Box
    $
    237
    .46
    1000 Ft
    /
    Reel
    25111655
    Color
    Yellow
    Jacket Materials
    Flame-Retardant PVC
    Packaging
    No. of Pairs
    4
    Cable Type
    Package
    1000 Foot Box
    $
    237
    .46
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-GY-P-1.5K-BER-PV-NS
    25480515
    Dark Grey
    1000 ft Reel in a Box
    4
    UTP
    $
    356
    .19
    1500 Ft
    /
    Reel
    25480515
    Color
    Dark Grey
    Jacket Materials
    Packaging
    1000 ft Reel in a Box
    No. of Pairs
    4
    Cable Type
    UTP
    Package
    $
    356
    .19
    1500 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25101612 SKU, 25101612 ANALYTICS...
    Packaging
    No. of Pairs
    4
    Cable Type
    Package
    1000 Foot Box
    Price
    $
    237
    .46
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25101614 SKU, 25101614 ANALYTICS...
    Packaging
    No. of Pairs
    4
    Cable Type
    Package
    1000 Foot Box
    Price
    $
    237
    .46
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25111650 SKU, 25111650 ANALYTICS...
    Packaging
    No. of Pairs
    4
    Cable Type
    Package
    1000 Foot Box
    Price
    $
    237
    .46
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25480514 SKU, 25480514 ANALYTICS...
    Packaging
    No. of Pairs
    4
    Cable Type
    Package
    1500 Foot Box
    Price
    $
    356
    .19
    1500 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25101613 SKU, 25101613 ANALYTICS...
    Packaging
    No. of Pairs
    4
    Cable Type
    Package
    1000 Foot Reel
    Price
    $
    237
    .46
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25101610 SKU, 25101610 ANALYTICS...
    Packaging
    No. of Pairs
    4
    Cable Type
    Package
    1000 Foot Box
    Price
    $
    237
    .46
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25247444 SKU, 25247444 ANALYTICS...
    Packaging
    No. of Pairs
    4
    Cable Type
    Package
    1000 Foot Box
    Price
    $
    0
    .24
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25111655 SKU, 25111655 ANALYTICS...
    Packaging
    No. of Pairs
    4
    Cable Type
    Package
    1000 Foot Box
    Price
    $
    237
    .46
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25480515 SKU, 25480515 ANALYTICS...
    Packaging
    1000 ft Reel in a Box
    No. of Pairs
    4
    Cable Type
    UTP
    Package
    Price
    $
    356
    .19
    1500 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available