Berk-Tek 6NP4P24-S-GY-R-BER-PV LANmark-6™ Non-Plenum 4-Pair F/UTP Shielded Cable, Grey | Graybar Store
Berk-Tek - LANmark-6™ Non-Plenum 4-Pair F/UTP Shielded Cable, Grey - 6NP4P24-S-GY-R-BER-PV
+ / - Hover over image to Zoom
Other Views

    LANmark-6™ Non-Plenum 4-Pair F/UTP Shielded Cable, Grey

    Manufacturer: Berk-Tek
    Manufacturer #: 6NP4P24-S-GY-R-BER-PV
    SKU: 25366728
    $569.84
    Checking Pricing
         
    No. of Pairs:4
    Jacket Materials:Flame-Retardant PVC
    Package:1000 Foot Reel
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Berk-Tek
    • Manufacturer # 6NP4P24-S-GY-R-BER-PV
    • Color Grey
    • Category Cat 6
    • Type Indoor Cable
    • Flammability Rating Riser
    • Gauge 23 AWG
    • Jacket Materials Flame-Retardant PVC
    • No. of Pairs 4
    • Package 1000 Foot Reel
    • Shielded Shielded
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Grey LANmark-6™ F/UTP category 6 non-plenum 4-pair cable. Manufacturer's part number 10070439.
    • Shielded with an overall polyester/aluminum foil
    • 23 AWG bare copper wire insulated polyethylene
    • 26 AWG stranded tinned copper drain wire
    • Characterized to 550 MHz, 300 MHz greater than the standard
    • Provides additional bandwidth required for future applications