Berk-Tek LANmark-6™ Non-Plenum 4-Pair F/UTP Cable | Graybar Store
Berk-Tek - LANmark-6™ Non-Plenum 4-Pair F/UTP Cable
+ / - Hover over image to Zoom
Other Views

    LANmark-6™ Non-Plenum 4-Pair F/UTP Cable

    Manufacturer: Berk-Tek
         

    Berk-Tek's LANmark-6™ FTP is designed for applications that require the most advanced cable performance and the additional signal isolation advantages of a shielded cable.

    • Shielded with an overall polyester/aluminum foil
    • 23 AWG bare copper wire insulated polyethylene
    • 26 AWG stranded tinned copper drain wire
    • Characterized to 550 MHz, 300 MHz greater than the standard
    • Provides additional bandwidth required for future applications
    See More >>
    • Manufacturer Berk-Tek
    • Category Cat 6
    • Type Indoor Cable
    • Flammability Rating Riser
    • Gauge 23 AWG
    • Shielded Shielded
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    No. of Pairs
    Jacket Materials
    Package
    Color
    Price
    6NP4P24-S-GY-R-BER-PV
    25366728
    4
    Flame-Retardant PVC
    1000 Foot Reel
    Grey
    $
    569
    .84
    1000 Ft
    /
    Reel
    25366728
    No. of Pairs
    4
    Jacket Materials
    Flame-Retardant PVC
    Package
    1000 Foot Reel
    Color
    Grey
    $
    569
    .84
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6NP4P24-S-BL-R-BER-PV
    25229592
    4
    Flame-Retardant PVC
    1000 Foot Reel
    Blue
    $
    569
    .84
    1000 Ft
    /
    Reel
    25229592
    No. of Pairs
    4
    Jacket Materials
    Flame-Retardant PVC
    Package
    1000 Foot Reel
    Color
    Blue
    $
    569
    .84
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25366728 SKU, 25366728 ANALYTICS...
    Package
    1000 Foot Reel
    Color
    Grey
    Price
    $
    569
    .84
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25229592 SKU, 25229592 ANALYTICS...
    Package
    1000 Foot Reel
    Color
    Blue
    Price
    $
    569
    .84
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available