Berk-Tek 5ENP4P24-S-GY-R-BER-PV LANmark™ 5e FTP Riser 4-Pair F/UTP Cable, Grey | Graybar Store
Berk-Tek - LANmark™ 5e FTP Riser 4-Pair F/UTP Cable, Grey - 5ENP4P24-S-GY-R-BER-PV
+ / - Hover over image to Zoom
Other Views

    LANmark™ 5e FTP Riser 4-Pair F/UTP Cable, Grey

    Manufacturer: Berk-Tek
    Manufacturer #: 5ENP4P24-S-GY-R-BER-PV
    SKU: 22017657
    $417.32
    Checking Pricing
         
    Color:Grey
    Jacket Materials:Flame-Retardant PVC
    No. of Pairs:4
    Package:1000 Foot Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Berk-Tek
    • Manufacturer # 5ENP4P24-S-GY-R-BER-PV
    • Color Grey
    • Category Cat 5e
    • Type Indoor Cable
    • Flammability Rating Riser
    • Gauge 24 AWG
    • Jacket Materials Flame-Retardant PVC
    • No. of Pairs 4
    • Package 1000 Foot Reel
    • Shielded Shielded
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Grey LANmark™ 5e FTP riser shielded 4-pair cable. Manufacturer's part number 10043494.
    • Bare copper wire insulated with foam polyethylene
    • Shielded with an overall aluminum foil with stranded copper drain wire
    • Jacketed with flame-retardant PVC
    • Reduced cable interference problems in areas of high EMI
    • Supports 10BASE-T, 100BASE-TX, 1000BASE-T Ethernet