Berk-Tek 5EP4P24-S-GY-R-BER-TH LANmark™ 5e FTP Plenum 4-pair F/UTP Cable, Grey | Graybar Store
Berk-Tek - LANmark™ 5e FTP Plenum 4-pair F/UTP Cable, Grey - 5EP4P24-S-GY-R-BER-TH
+ / - Hover over image to Zoom
Other Views

    LANmark™ 5e FTP Plenum 4-pair F/UTP Cable, Grey

    Manufacturer: Berk-Tek
    Manufacturer #: 5EP4P24-S-GY-R-BER-TH
    SKU: 99576510
    $831.30
    Checking Pricing
         
    Color:Grey
    Jacket Materials:Low-Smoke, Flame-Retardant PVC
    No. of Pairs:4
    Package:1000 Foot Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Berk-Tek
    • Manufacturer # 5EP4P24-S-GY-R-BER-TH
    • Color Grey
    • Category Cat 5e
    • Type Indoor Cable
    • Flammability Rating Plenum
    • Gauge 24 AWG
    • Jacket Materials Low-Smoke, Flame-Retardant PVC
    • No. of Pairs 4
    • Package 1000 Foot Reel
    • Shielded Shielded
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Grey LANmark™ 5e FTP plenum shielded 4-pair cable. Manufacturer's part number 10032121.
    • Shielded, Plenum rated
    • Supports 10BASE-T, 100BASE-T, 1000BASE-T
    • Bare copper wire insulation with FEP
    • Reduce signal emissions for secure transmission
    • Reduced cable interference problems in areas of high EMI