Berk-Tek PC5EXHNP4P24-BL-R-BER-PV LANmark-350™ Premium Cat 5e Riser 4-Pair UTP Patch Cable, Blue | Graybar Store
Berk-Tek - LANmark-350™ Premium Cat 5e Riser 4-Pair UTP Patch Cable, Blue - PC5EXHNP4P24-BL-R-BER-PV
+ / - Hover over image to Zoom
Other Views

    LANmark-350™ Premium Cat 5e Riser 4-Pair UTP Patch Cable, Blue

    Manufacturer: Berk-Tek
    Manufacturer #: PC5EXHNP4P24-BL-R-BER-PV
    SKU: 99522067
    $301.68
    Checking Pricing
         
    Color:Blue
    No. of Pairs:4
    Jacket Materials:Flame-Retardant PVC
    Package:1000 Foot Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Berk-Tek
    • Manufacturer # PC5EXHNP4P24-BL-R-BER-PV
    • Color Blue
    • Category Cat 5e
    • Type Indoor
    • Flammability Rating Riser
    • Gauge 24 AWG
    • Jacket Material PVC
    • Jacket Materials Flame-Retardant PVC
    • No. of Pairs 4
    • Package 1000 Foot Reel
    • Shielded Non-Shielded
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Yellow LANmark-350™ Premium category 5e riser UTP 4-pair patch cable. Manufacturer's part number 10032639.
    • 24 AWG
    • Characterized to 450 MHz, 350 MHz greater than the standard
    • Small, round design
    • Reliably supports 100BASE-TX Ethernet
    • Lower bit error rates, increases network efficiency and uptime